Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 30-1160
    30-1160
    IDEAL Industries Terminals, UnderGround Series
    Item Number
    30-1160
    MFG Item Number
    30-1160
    Series
    UnderGround
    Product Description
    MDL 60 GRAY/GRAY UG 25/CLAM
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 221 °F
    Wire Type Copper to Copper
    Color Gray
    Style Wing
    Package Quantity 25
    Water Resistant Yes
    Direct Burial Yes
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 30-1260
    30-1260
    IDEAL Industries Terminals, UnderGround Series
    Item Number
    30-1260
    MFG Item Number
    30-1260
    Series
    UnderGround
    Product Description
    MDL 60 GRAY/GRY UG 100/BX
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 221 °F
    Wire Type Copper to Copper
    Color Gray
    Style Wing
    Package Quantity 100
    Water Resistant Yes
    Direct Burial Yes
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 30-1264
    30-1264
    IDEAL Industries Terminals, UnderGround Series
    Item Number
    30-1264
    MFG Item Number
    30-1264
    Series
    UnderGround
    Product Description
    MDL 64 GRAY/BLU UG 50/BOX
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 221 °F
    Wire Type Copper to Copper
    Color Gray
    Style Wing
    Package Quantity 50
    Water Resistant Yes
    Direct Burial Yes
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 30-260
    30-260
    IDEAL Industries Terminals, UnderGround Series
    Item Number
    30-260
    MFG Item Number
    30-260
    Series
    UnderGround
    Product Description
    TWISTER DB PLUS, (100/BOX)
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 221 °F
    Wire Type Copper to Copper
    Color Blue
    Style Standard
    Package Quantity 100
    Water Resistant Yes
    Direct Burial Yes
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved